Shop All Portable Vacuums
Nilfisk
Replacement Hose for Aero Series
Mfr # 107409976
Zoro # G0713085
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 11 ft
- Includes Hand Tube, Vacuum Sleeve
- Hose Dia. 1 1/4 in
- Fits Vacuum Models 32FW84
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107409976
- Zoro # G0713085
- Country of Origin Slovakia
- Category Portable Vacuums
Dimensions
Hose Length | 11 ft |
Hose Dia. | 1 1/4 in |
Details
Item | Vacuum Hose |
Includes | Hand Tube, Vacuum Sleeve |
Fits Vacuum Models | 32FW84 |
Fits Vacuum Brand | Nilfisk |
Color | Black |
Material | Plastic |
Hose Product Grouping | Vacuum Hose |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Description
Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 11 ft, Material Plastic, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 32FW84, Color Black, Includes Hand Tube, Vacuum Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- DAMP RID Odor Genie Wild Berry8Oz (FG69H)
- JANITIZED Filter Bag, Replaces Cleanmax Pro, PK10, 2-ply, Micro Filter, 10 PK (JAN-CMPRO-2(10))
- JT EATON Pro Line Pole, 116" Extended, PK12 (1700BK2)
- NILFISK NILFISK 10 qt. 110-120V, 1300W Backpack Vacuum Cleaner (9060709010)
- NILFISK Canister Vacuum Cleaner (107420770)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, HEPA Filter (0960-20, 49-90-1900)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- ATRIX INTERNATIONAL Omega Supreme ESD Vacuum (VACOMEGAS)
- PROTEAM Vacuum, Super Coach Pro 10, BP, 107098 kit (107304)
- Nilfisk Portable Vacuums