Shop All Vacuum Parts
Nilfisk
Plastic Jar
Mfr # 01725702
Zoro # G3026317
product price: $66.43
/ea
$66.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Fits Vacuum Models 1797332
- For Use With 4NFT5
- Type Dry Only
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01725702
- Zoro # G3026317
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Plastic Jar |
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Models | 1797332 |
For Use With | 4NFT5 |
Type | Dry Only |
Includes | Lid |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Plastic Jar |
Description
Plastic Jar, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1797332
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.25mL, Red, PK250 (45-50)
- TOTER 44 gal Round Trash Can, Black (RND44-B0200)
- NILFISK Filter Clamp, 460mm (8-18079)
- NILFISK Grounded Power Cord, 30 Ft. (11827420)
- NILFISK Shaker Handgrip (8-40373)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- NILFISK Liner, 19 gal., PK25 (01719000)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- Nilfisk Vacuum Parts