Shop All Vacuum Accessories
Nilfisk
Nozzle, 1-37/64" Attachment Dia.
Mfr # 7-22030
Zoro # G1929879
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-37/64"
- Material Steel
- Length 5 in
- Width 16 in
- For Hose Diameter 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 7-22030
- Zoro # G1929879
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-37/64" |
Length | 5 in |
Width | 16 in |
For Hose Diameter | 1 9/16 in |
Depth | 3 3/4 in |
Diameter | 1 9/16 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Item | Furniture Nozzle |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | 118, GM811, S2 |
Description
Floor Tools and Nozzles, For Hose Diameter 1 9/16 in, Material Steel, Length 5 in, Width 16 in, Depth 3 3/4 in, Diameter 1 9/16 in, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, GM811, S2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Warehouse Corn Deluxe Wood Handle Broom, PK6 (6116-6)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- BEER CLEAN Powder Glass Cleaner, 0.50 oz., White, Unscented, Foil Pack, 100 PK (990221)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- NILFISK Vacuum Accessory (22433902)
- NILFISK Vacuum Accessory (7-22025)
- NILFISK Hose Cuff, 1-1/2 in. dia., Rubber (7-20307)
- NILFISK Trolley Handle Kit (107413552)
- NILFISK Complete Hose with Steel Wand for GM80 - 6-1/2'L x 1-1/4 Dia. (12097500)
- NILFISK Inlet Coupler, 1-1/2 in. dia., Steel (1471163000)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- Nilfisk Vacuum Accessories