Shop All Portable Vacuums
Nilfisk
NILFISK 10 qt. 110-120V, 1300W Backpack Vacuum Cleaner
Mfr # 9060709010
Zoro # G3463311
product price: $1,026.00
/ea
Free Shipping & Returns
$1,026.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120
- Vacuum Filtration Type HEPA
- Weight 10.8 lb
- Vacuum Collection Type Disposable Bag
- Watts 1300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 9060709010
- Zoro # G3463311
- Country of Origin China
- Category Portable Vacuums
Dimensions
Diameter | 9-3/8" |
Hose Length | 3 ft |
Height | 23 in |
Cord Length | 50 ft. |
Power Cord Length | 50 ft |
Hose Dia. | 1 1/4 in |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 139 cfm, Static Pressure 96 in, Weight 10.8 lb, Height 23 in, Sound Level 62 dB, Number of Motor Stages 1, Power 1,300 W, Current 10 A, Voltage 110 to 120, Hose Dia. 1 1/4 in, Hose Length 3 ft, Power Cord Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- RUBBERMAID Dustpan Lobby Pro 12-1/2 (1887090)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIAL PROFESSIONAL Shampoo, Body and Hair, PK24 (4014)
- NILFISK Replacement Hose for Aero Series (107409976)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Pet Cordless Hand Vacuum (HLVA325JP07)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 6 qt. 120V, 1175W Backpack Vacuum Cleaner (BG1006)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- Nilfisk Portable Vacuums