Shop All Vacuum Filters
Nilfisk
Main Filter for Eliminator I and II
Mfr # 1408658500
Zoro # G2673063
product price: $85.01
/ea
Free Shipping & Returns
$85.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Dome Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models Eliminator I, Eliminator II, Eliminator Pro II
- Filter Type Vacuum Sac Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1408658500
- Zoro # G2673063
- Country of Origin Hungary
- Category Vacuum Filters
Dimensions
Length | 13 3/4 in |
Height | 5 1/2 in |
Width/Diameter | 13 3/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Dome Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | Eliminator I, Eliminator II, Eliminator Pro II |
Filter Type | Vacuum Sac Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Dome Filter |
Filter Reusability | Reusable |
Filter Efficiency | 99.8% at 3 micron |
Description
Dome Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Eliminator I, Eliminator II, Eliminator Pro II, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.8 Percent at 3 micron, Filter Material Cloth, Filter Reusability Reusable, Height 5 1/2 in, Length 13 3/4 in, Width/Diameter 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-CLEAN DIV OF MINUTEMAN INTL MultiClean FURY Heavy Duty NonCorrosive Auto scrubber Degreaser Unscented, 5 Gallon Box (910595)
- D-LEAD D-LEAD 1 gal. Bubble Gum Laundry and Respirator Detergent (3235ES-4)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- NILFISK Dome Filter, Wet/Dry, Foam Filter (01786000)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- ORECK Elevate Control Bagged Corded Allergen Filter Upright Vacuum (UK30170)
- Nilfisk Vacuum Filters