Shop All Dust Collector Accessories
Nilfisk
Liner, 20 in. L x 12 in. W x 1 in. H, PK25
Mfr # 01723501
Zoro # G9223846
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GM80/811/3156
- Material Plastic
- Reusable Non-reusable
- Width 12"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 01723501
- Zoro # G9223846
- Country of Origin United States
- Category Dust Collector Accessories
Dimensions
Width | 12" |
Length | 20" |
Height | 1" |
Details
Item | Liner |
For Use With | Mfr. No. GM80/811/3156 |
Material | Plastic |
Reusable | Non-reusable |
Accessory Type | Liner |
Description
Liner, Length 20 In., Width 12 In., Height 1 In., Plastic, No, For Use With Mfr. No. GM80/811/3156, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 40-Piece Metric Tap & Die Set (W4002DB)
- CHANNELLOCK Tongue and Groove Pliers (440)
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- TITAN EXTENSION BIT HOLDER FLEXIBLE (TL16004)
- NILFISK Dust Bag, 1in. L x 12in. W x 10in. H, PK5 (81585000)
- NILFISK Liner, 3 in. L x 16 in. W x 13 in. H, PK25 (01710225)
- NILFISK Filter, 5inL x 16inW, Usewth Mfr No127/137 (8-17455)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- NILFISK Filter, 4 in. L x 19 in. W x 19 in. H (40000460)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- JET Collection Bags, 20 In., PK5 (709563)
- Nilfisk Dust Collector Accessories