Shop All Vacuum Accessories
Nilfisk
Inlet Reducer, 1-1/2 in. dia., Steel
Mfr # 7-22224
Zoro # G8859252
Free Shipping & Returns
$139.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Steel
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- For Use With S-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 7-22224
- Zoro # G8859252
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Inlet Reducer |
For Use With | S-Series |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233 |
Accessory Type | Inlet Reducer |
Description
Inlet Reducer, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- BONA Pet System 16.5 in. W Dry Floor Mop (WM710013614)
- NILFISK Vacuum Bag, 24 PK (01710325)
- RUBBERMAID COMMERCIAL 23" Microfiber Pad Holder With Squeegee, Gray and Yellow, Aluminum (FGQ57000YL00)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- NILFISK Replacement Eliminator Crevice Nozzle (1408258000)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Backpack Vacuum Accessory Kit (M70037)
- NILFISK Wet/Dry Vacm Accssory Kt, 50mm Nlfsk Hose (01760445)
- ATRIX Atrix 710333 Express Toner Car. Filter 2 pk (710333)
- Nilfisk Vacuum Accessories