Shop All Vacuum Accessories
Nilfisk
Inlet Coupler, 1-1/2 in. dia., Steel
Mfr # 1471163000
Zoro # G8859225
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Steel
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- For Use With 38mm Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1471163000
- Zoro # G8859225
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
For Use With | 38mm Hose |
Item | Inlet Coupler |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233 |
Accessory Type | Inlet Coupler |
Description
Inlet Coupler, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11600WH00 (FGV11600WH00)
- INTEGRA MILTEX Schaefer Brush Manu. PB-10P50 Prefab Chimney Brush 10 Inch Round (23038)
- FUNK AWAY Funkaway Extreme Odor Eliminating Smoke Spray (FASM3.4)
- TRIMACO Trimaco 10501 18 x 36 in. Tan Tack Cloth Pre-Finish Duster; Pack of 24 (215269)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- PROTEAM Handle Assembly (833691)
- Nilfisk Vacuum Accessories