Shop All Vacuum Accessories
This Product is Discontinued
Nilfisk
Industrial Drum-Top Vacuum Head, Not Included Hose Dia., HEPA 99 cfm (Discontinued)
Mfr # M90068
Zoro # G4015317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 99 cfm
- Amps 12.5
- Average Brush Life 1,200 hr
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # M90068
- Zoro # G4015317
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | Not Included |
Length | 25" |
Width | 25" |
Hose Length | Not Included |
Height | 22 in |
Vacuum Hose Dia. | Not Included |
Power Cord Length | 25 ft |
Vacuum Hose Length | Not Included |
Diameter | 24 in |
Description
Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Dry, Vacuum Filtration Type HEPA, For Drum Capacity 55 gal, Vacuum Air Flow 99 cfm, Static Pressure 70 in, Sound Level 78 dBA, Vacuum Hose Dia. Not Included, Vacuum Hose Length Not Included, Number of Motor Stages 2, Average Brush Life 1,200 hr, Peak Horsepower 2 hp, Power 750 W, Current 12.5 A, Voltage 120 V, Height 22 in, Diameter 24 in, Power Cord Length 25 ft, Standards Certified HEPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.