Shop All Wet Dry Vacuums
Nilfisk
Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 80 cfm
Mfr # 01790150
Zoro # G8532072
product price: $1,893.00
/ea
Free Shipping & Returns
$1,893.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 80 cfm
- Amps 10 / 5
- Average Brush Life 1000 hr.
- Filter Type ULPA
- Hose Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01790150
- Zoro # G8532072
- UPC # 094713229650
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 10 ft |
Tank Size | 3.25 gal |
Power Cord Length | 30 ft |
Length | 14 in |
Height | 16 in |
Width | 12 in |
Description
Critical Area Vacuum, Critical Area Application Cleanroom, Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Aluminum, Tank Size 3.25 gal, Tank Dry Capacity 2 1/4 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type ULPA, Vacuum Air Flow 80 cfm, Static Pressure 84 in, Peak Horsepower 1 1/2 hp, Power 1,100 W, Current 10 A, Voltage 110 to 120/220V, Hose Dia. 1 1/4 in, Hose Length 10 ft, Height 16 in, Length 14 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J. RACENSTEIN Bucket, Rectangular, Gray, 06 Gal (20-001)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK1000 (3CUF4)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- SEVENTH GENERATION Gel Dishwasher Detergent, 42 oz, Lemon, PK6 (SEV 22171)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300189)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 76 cfm (01798070)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300188)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406620)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- Nilfisk Wet Dry Vacuums