Shop All Wet Dry Vacuums
Nilfisk
Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 76 cfm
Mfr # 01798070
Zoro # G5545477
product price: $3,143.00
/ea
Free Shipping & Returns
$3,143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 76 cfm
- Amps 10
- Average Brush Life 1000 hr.
- Filter Type ULPA
- Hose Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01798070
- Zoro # G5545477
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 10 ft |
Tank Size | 3.25 gal |
Height | 25 in |
Length | 12 in |
Power Cord Length | 30 ft |
Width | 12 in |
Description
Critical Area Vacuum, Critical Area Application Cleanroom, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Stainless Steel, Tank Size 3.25 gal, Tank Dry Capacity 2 1/4 gal, Vacuum Collection Type Disposable Bag, Vacuum Filtration Type ULPA, Vacuum Air Flow 76 cfm, Static Pressure 79 in, Peak Horsepower 1 1/2 hp, Power 1,100 W, Current 10 A, Voltage 120V, Hose Dia. 1 1/4 in, Hose Length 10 ft, Height 25 in, Length 12 in, Width 12 in, Weight 17 lb, Sound Level 61 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 60 gal Trash Bags, 44 in x 56 in, Heavy-Duty, 1.2 mil, Black, 100 PK (H8856SH)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- PROTEAM Twist Cap, Super Coach, Purple (100197)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412178)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406621)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- Nilfisk Wet Dry Vacuums