Shop All Vacuum Accessories
Nilfisk
Hose Kit, Silicone
Mfr # 4072200615
Zoro # G6552152
product price: $2,047.28
/ea
Free Shipping & Returns
$2,047.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- Includes Silicone Hose and Nozzle
- Fits Vacuum Models VHS110CR, VHW320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 4072200615
- Zoro # G6552152
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 in |
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Silicone Hose Kit |
Includes | Silicone Hose and Nozzle |
Fits Vacuum Models | VHS110CR, VHW320 |
Description
Silicone Hose Kit, For Hose Diameter 2 in, Includes Silicone Hose and Nozzle, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS110CR, VHW320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Orange, 12PK (32UV06)
- LIBMAN Libman Commercial Hand-Held Power Scrub Brush - 7 x 2-1/2 Scrubbing Surface - 57 (57)
- NILFISK Vacuum Accessory Kit (63214)
- NILFISK Coupler 1-37/64" Attachment Dia. (7-22223)
- NILFISK 3 Dust Brush for GM80 (11276901)
- NILFISK Vacuum Hose, 10 ft. L, Gray (15805)
- NILFISK Dust Brush, 2" D, 3-1/2" L, 4" W (4072200570)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- PROTEAM Wand, F/XP (104294)
- Nilfisk Vacuum Accessories