Shop All Vacuum Accessories
Nilfisk
Hose Cuff, 1-1/2 in. dia., Rubber
Mfr # 7-20307
Zoro # G8859243
product price: $76.47
/ea
Free Shipping & Returns
$76.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Rubber
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- For Use With 38mm Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 7-20307
- Zoro # G8859243
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Details
Material | Rubber |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
For Use With | 38mm Hose |
Item | Hose Cuff |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233 |
Accessory Type | Hose Cuff |
Description
Hose Cuff, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 1 Gal Jug, Liquid, Clear Orange (8871)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Pick Up Tool, 15" L, 1-1/2" Dia. (46691)
- NILFISK 3 Dust Brush for GM80 (11276901)
- NILFISK Vacuum Accessory (7-22001)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- PROTEAM Hard Surface Floor Tool, 14" (100144)
- Nilfisk Vacuum Accessories