Shop All Vacuum Accessories
Nilfisk
Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear
Mfr # 7-24110F
Zoro # G8859261
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Clear
- Material Plastic
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Canister Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 7-24110F
- Zoro # G8859261
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 3 ft |
Details
Color | Clear |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Item | Crush-Resistant Vacuum Hose |
For Use With | 1-1/2" (38mm) Tools |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Fits Vacuum Models | 118, S2, S3 |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 3 ft, Material Plastic, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12 (PT726)
- TOUGH GUY 6-1/2 gal. Oval Bucket, 10-1/2" H, Silver, Galvanized Steel (2W318)
- QUICKIE LW Hurl Corn Broom (9006)
- ZEP Drain Defense Powder Build-Up Remover 18 oz (ZDC16)
- NILFISK Wet/Dry Vacm Accssory Kt, Mfr No. GWD 255 (M90027)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Vacuum Tool Adapter (107409977)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Suction Hose, 13 ft (15365)
- NILFISK Vacuum Tool Kit (63216)
- PROTEAM Grommet, Vibration, Power Nozzle Motor, Nitrile (104498)
- Nilfisk Vacuum Accessories