Shop All Vacuum Accessories
Nilfisk
Floor Tool and Nozzle, 3" D, 10" L
Mfr # 107417892
Zoro # G4350939
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 10 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107417892
- Zoro # G4350939
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Length | 10 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 3 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Models | Attix 30, Attix 50 |
Item | Floor Tool and Nozzle |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 10 in, Width 1 1/2 in, Depth 3 in, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 30, Attix 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Spunlace, 225 Wipes, 7 in x 7 in, 6 PK (06193)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- GODDARDS 8 Oz. Granite & Marble Furniture Polish (704685)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Eliminator Floor Nozzle (1408248040)
- NILFISK Critical Area Vacuum Accessory Kit (M70041)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- NILFISK Vacuum Accessory (7-22029)
- NILFISK Vacuum Accessory (7-22025)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- Nilfisk Vacuum Accessories