Shop All Vacuum Accessories
This Product is Discontinued
Nilfisk
Floor Tool and Nozzle, 1-1/2" D, 15" L (Discontinued)
Mfr # 302000528
Zoro # G4346790
This Product is Discontinued
Key Features
- Material Steel
- Length 15 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 302000528
- Zoro # G4346790
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Length | 15 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 1/2 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Critical Area Vacuum |
Attachment Product Grouping | Floor Tools and Nozzles |
Item | Floor Tool and Nozzle |
Fits Vacuum Models | Attix 30, Attix 50 |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Steel, Length 15 in, Width 1 1/2 in, Depth 1 1/2 in, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 30, Attix 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.