Shop All Vacuum Accessories
Nilfisk
Flexi Crevice Nozzle, 1-1/4in dia., Rubber
Mfr # 81140900
Zoro # G8859277
original price:
$18.64
7% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/4"
- Material Rubber
- Length 6 1/4 in
- Width 2 in
- For Hose Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 81140900
- Zoro # G8859277
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/4" |
Length | 6 1/4 in |
Width | 2 in |
For Hose Diameter | 1 1/4 in |
Depth | 2 1/4 in |
Diameter | 2 1/4 in |
Details
Material | Rubber |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Item | Crevice Tools |
For Use With | 32mm Hose |
Fits Vacuum Models | GD10, GM 80, GM80, GM80i, IVT1000CR, IVT1000CR Safe-Pak |
Attachment Product Grouping | Crevice Tools |
Description
Crevice Tools, For Hose Diameter 1 1/4 in, Material Rubber, Length 6 1/4 in, Width 2 in, Depth 2 1/4 in, Diameter 2 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD10, GM 80, GM80, GM80i, IVT1000CR, IVT1000CR Safe-Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- SWIFFER DUSTER EXTEND HANDLE (44750)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Double Recreped DRC, 9 3/4in x 13 1/4 in, 800 Sheets, White (20060)
- NILFISK Complete Hose with Plastic Wand for GM80 - 6-1/2'L x 1-1/4 Dia. (12041500)
- NILFISK Vacuum Hose, 10 ft. L, Gray (15805)
- NILFISK Vacuum Accessory (7-21010)
- NILFISK Coupler 1-37/64" Attachment Dia. (7-22223)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Tool Adapter, w/12A502-505 (302000535)
- PROTEAM Screw, Cord Wrap, M4 x 45mm, Phillips Round Head (104271)
- Nilfisk Vacuum Accessories