Shop All Vacuum Filters
Nilfisk
Filter, Wet/Dry
Mfr # 8-17257
Zoro # G0633202
$59.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Nilfisk
- Bag Type Wet/Dry
- Fits Vacuum Models OIL 440, OIL 675
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 8-17257
- Zoro # G0633202
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Height | 2 in |
Length | 14 1/4 in |
Width/Diameter | 14 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Nilfisk |
Bag Type | Wet/Dry |
Fits Vacuum Models | OIL 440, OIL 675 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Foam |
Type | Wet/Dry Pickup |
Item | Disc Filter |
For Use With | Mfr. No. 1-118DAWXXXKT |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models OIL 440, OIL 675, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 2 in, Length 14 1/4 in, Width/Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 30 SECONDS Outdoor Cleaner 1 Gal. Concentrate Algae, Mold & Mildew Stain Remover (1G30S)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- ZOGICS Clean Starter Pack, 32 oz, 6PK (CLNStarterPack-6)
- KLEEN HANDLER 48" Commercial Dust Mop Frame, Silver (KHES-MDMF-48)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Sleeve Filter, Dry, Vacuum Sac Filter (1471099500)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- BISSELL Bissell 1008 Cleanview Vac Filter (170610)
- Nilfisk Vacuum Filters