Shop All Vacuum Filters
Nilfisk
Filter, Use with 32FW82
Mfr # 107400562
Zoro # G5913266
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Pet-Fleece
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107400562
- Zoro # G5913266
- Country of Origin Romania
- Category Vacuum Filters
Dimensions
Length | 11 in |
Height | 7 1/2 in |
Width/Diameter | 11 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Pet-Fleece |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | ATTIX 7, ATTIX 7 - M-CLASS, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, IVB 961-0L, IVB 965 SD XC |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | 32FW82 |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models ATTIX 7, ATTIX 7 - M-CLASS, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, IVB 961-0L, IVB 965 SD XC, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 7 1/2 in, Length 11 in, Width/Diameter 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Antibacterial Plum Foam Hand Wash, Plum Scent, 1,250 mL (8812-03)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (48ZD79)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- NILFISK Carbon Impregnated Filter (01796549)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- NILFISK Vacuum Filter, 19-3/4" L, 5-3/4" H, Wet/Dry (40000338)
- HOOVER Filter, Dry, Clean Filter (59157055)
- Nilfisk Vacuum Filters