Shop All Vacuum Filters
Nilfisk
Filter, Use w/12A502-12A505
Mfr # 302000490
Zoro # G4297815
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models AERO 21, AERO 21 INOX, AERO 26, AERO 31 INOX, ATEX - TYPE 22, ATTIX 30, ATTIX 30/40/50, ATTIX 30/40/50 - M-CLASS, ATTIX 40 INOX, ATTIX 5/7 ATEX - TYPE 22, ATTIX 50, ATTIX 7, IVB 7X - ATEX TYPE 22, VL200
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 302000490
- Zoro # G4297815
- Country of Origin Romania
- Category Vacuum Filters
Dimensions
Length | 7 1/4 in |
Height | 7 in |
Width/Diameter | 7 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | AERO 21, AERO 21 INOX, AERO 26, AERO 31 INOX, ATEX - TYPE 22, ATTIX 30, ATTIX 30/40/50, ATTIX 30/40/50 - M-CLASS, ATTIX 40 INOX, ATTIX 5/7 ATEX - TYPE 22, ATTIX 50, ATTIX 7, IVB 7X - ATEX TYPE 22, VL200 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | 12A502, 12A503, 12A504, 12A505 |
Filter Efficiency | 98% at 5 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models AERO 21, AERO 21 INOX, AERO 26, AERO 31 INOX, ATEX - TYPE 22, ATTIX 30, ATTIX 30/40/50, ATTIX 30/40/50 - M-CLASS, ATTIX 40 INOX, ATTIX 5/7 ATEX - TYPE 22, ATTIX 50, ATTIX 7, IVB 7X - ATEX TYPE 22, VL200, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 98 Percent at 5 micron, Filter Material Paper, Filter Reusability Reusable, Height 7 in, Length 7 1/4 in, Width/Diameter 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Turbo Plunger & Bowl Brush Set, 12 1/2" Handle w/ 6" Dia Bowl, White (440436)
- SPARTA 0.5 in W Radiator Style Brush, Green, Polypropylene (41198EC09)
- SCOTCH-BRITE Griddle Cleaner And Degreaser, 1 Qt Bottle, Liquid, Orange (701)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- NILFISK Cartridge Filter, Dry, ULPA Cartridge Filter (01737631)
- NILFISK Carbon Impregnated Filter (01796549)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- TENNANT Filter, Exhaust Filter (9009072)
- Nilfisk Vacuum Filters