Shop All Vacuum Filters
Nilfisk
Filter, Upstream Filter, HEPA
Mfr # 1471104500
Zoro # G0777034
original price:
$201.51
45% off
new price: $109.08
/ea
Free Shipping & Returns
$109.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models GD10, GD5
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1471104500
- Zoro # G0777034
- Country of Origin Sweden
- Category Vacuum Filters
Dimensions
Height | 2 3/4 in |
Length | 5 1/2 in |
Width/Diameter | 5 3/4 in |
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | GD10, GD5 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Filter Type | HEPA |
Efficiency | HEPA |
For Use With | Mfr. No. GD10 Back |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD10, GD5, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 3/4 in, Length 5 1/2 in, Width/Diameter 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 6 gal, 3 in x 42 in, Universal, Gray, Corn Cob (PIG237)
- HUSQVARNA Vacuum Hose, Black, 10 ft. L (590427901)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene, Synthetic Fibers (HP-556)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- NILFISK HEPA Filtered Safe-Pak (81303218)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067133)
- Nilfisk Vacuum Filters