Shop All Vacuum Parts
Nilfisk
Filter Support Ring, 460mm
Mfr # 8-15003
Zoro # G5987247
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/100N1, 1-S3/100N1A, 1-S3/50N1, 1-S3/50N1A
- For Use With Mfr. Model Number 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 1-S3/100N1, 1-S3/100N1A
- Fits Brand Nilfisk-Advance
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 8-15003
- Zoro # G5987247
- Country of Origin Italy
- Category Vacuum Parts
Details
Item | Filter Support Ring,460mm |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/100N1, 1-S3/100N1A, 1-S3/50N1, 1-S3/50N1A |
For Use With Mfr. Model Number | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 1-S3/100N1, 1-S3/100N1A |
Fits Brand | Nilfisk-Advance |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Filter Support Ring,460mm |
Description
Filter Support Ring,460mm, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/100N1, 1-S3/100N1A, 1-S3/50N1, 1-S3/50N1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 2 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 7 in L Brush, Green, Polypropylene, Santoprene (57)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (1924817)
- UNGER UNGER Black and Green Window Strip T-Bar (EH250)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 56, 1/4 Fold, Spr Hvy Absorb, Double Recreped DRC, 12 in x 12 1/2 in, White, 18 Pack (05701)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- NILFISK D70/38 FE Reducer (7-22309)
- NILFISK Shaker Handgrip (8-40373)
- NILFISK Liner, 19 gal., PK25 (01719000)
- NILFISK Grounded Power Cord, 30 Ft. (11827420)
- ELECTROLUX Latch and Gasket(Blk) (5304442175)
- Nilfisk Vacuum Parts