Shop All Vacuum Filters
Nilfisk
Filter, Prefilter, HEPA
Mfr # 1406667040
Zoro # G3929502
$19.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models 48315
- Filter Type Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 1406667040
- Zoro # G3929502
- UPC # 785652011627
- Country of Origin Sweden
- Category Vacuum Filters
Dimensions
Height | 3 1/4 in |
Length | 5 1/2 in |
Width/Diameter | 3 1/2 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | 48315 |
Filter Type | Pre-Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Item | Disc Filter |
Efficiency | HEPA |
For Use With | Mfr. No. 48315 |
Filter Reusability | Non-Reusable |
Description
Disc Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 48315, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Non-Reusable, Height 3 1/4 in, Length 5 1/2 in, Width/Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH LINEN, 0.67 OZ, 2PK (82291PK)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK HEPA Filtered Safe-Pak (81303218)
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- NILFISK Filter, Upstream Filter, HEPA (1471104500)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- HOOVER CO Secondary filter for Wind Tunnel vacuum. OEM/Compatible: OEM; For Use With: C1703-900. (AH41001)
- Nilfisk Vacuum Filters