Shop All Vacuum Filters
Nilfisk
Filter, Paper, Use with S2/S3 Series, PK10
Mfr # 8-17625
Zoro # G2979378
product price: $291.99
/pk 10, $29.20/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Material Paper
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models S2/S3 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 8-17625
- Zoro # G2979378
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Length | 18 1/4 in |
Height | 1/4 in |
Width/Diameter | 18 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Material | Paper |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | S2/S3 Series |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Type | Paper |
Item | Disc Filter |
For Use With | S2/S3 Series Model Vacuums |
Filter Reusability | Non-Reusable |
Description
Disc Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models S2/S3 Series, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 1/4 in, Length 18 1/4 in, Width/Diameter 18 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement OptiLoc Grip Section 3 (20986)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- GOFER PARTS Replacement Squeegee - Rear (A) For NSS 2695541 (GSQ1011AX)
- CROCODILE CLOTH Powerscrub Huge Cloths, 80 Count (6500-080)
- NILFISK Filter, Upstream Filter, HEPA (1471104500)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- NILFISK Sleeve Filter, Dry, Vacuum Sac Filter (1471099500)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- DEWALT Cartidge Filter, HEPA, Wet/Dry vacuum (DXVC6914)
- Nilfisk Vacuum Filters