Shop All Vacuum Filters
Nilfisk
Filter, Motor Protection with Gasket
Mfr # 1401535500
Zoro # G3985021
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models GD930
- Filter Type Motor Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1401535500
- Zoro # G3985021
- Country of Origin Hungary
- Category Vacuum Filters
Dimensions
Length | 6 3/4 in |
Height | 2 in |
Width/Diameter | 2 1/2 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | GD930 |
Filter Type | Motor Protection |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Item | Disc Filter |
Includes | Gasket |
For Use With | Mfr. No 10664 |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD930, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 2 in, Length 6 3/4 in, Width/Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 72 in Broom/Squeegee Handle, Wood (HD72WT)
- SOFT SCRUB Automatic Dish Detergent, Lemon Scent, Powder, 1 oz. Packet, PK200 (DIA 10006)
- TOUGH GUY Urinal Screen, Wave, Springtime, PK10 (3EEF3)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- NILFISK Filter, HEPA Efficiency (107400449)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- Nilfisk Vacuum Filters