Shop All Vacuum Filters
Nilfisk
Filter, Main Filter, Polyester
Mfr # 8-17080/1
Zoro # G7526757
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Sleeve Filter
- Material Polyester
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models 127, 137, 3306, 3308, 3508, 3508W, 3SL, 5SL, 5WSL, A17, S2, S3, T26, T26+, T48, T48+, T63, VHC200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 8-17080/1
- Zoro # G7526757
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Length | 18 1/4 in |
Height | 12 1/4 in |
Width/Diameter | 18 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Sleeve Filter |
Material | Polyester |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | 127, 137, 3306, 3308, 3508, 3508W, 3SL, 5SL, 5WSL, A17, S2, S3, T26, T26+, T48, T48+, T63, VHC200 |
Filter Type | Main Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Type | Polyester |
Item | Sleeve Filter |
For Use With | S2/S3 Series Model Vacuums |
Filter Reusability | Reusable |
Filter Efficiency | 99.1% at 1.5 micron |
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 127, 137, 3306, 3308, 3508, 3508W, 3SL, 5SL, 5WSL, A17, S2, S3, T26, T26+, T48, T48+, T63, VHC200, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.1 Percent at 1.5 micron, Filter Material Cloth, Filter Reusability Reusable, Height 12 1/4 in, Length 18 1/4 in, Width/Diameter 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Dishwashing Detergent, 1 gal., Surfact, PK4 (57268280)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- SEM PRODUCTS WHITE AEROSOL (SE15313)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Cartridge Filter, Wet/Dry, Cartridge Filter (M90019)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- ATRIX Filter, HEPA Certified, Omega Series (OF612HE-IC)
- Nilfisk Vacuum Filters