Shop All Vacuum Filters
Nilfisk
Filter, HEPA Efficiency
Mfr # 900139
Zoro # G5955731
product price: $188.16
/ea
Free Shipping & Returns
$188.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models Attix 30 XC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 900139
- Zoro # G5955731
- Country of Origin Germany
- Category Vacuum Filters
Dimensions
Length | 4 1/2 in |
Height | 4 1/4 in |
Width/Diameter | 10 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | Attix 30 XC |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | 32FW91 |
Efficiency | HEPA |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 30 XC, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 4 1/4 in, Length 4 1/2 in, Width/Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Construction Film, White, 300 ft (29-875)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Cherry Jubilee, 7 oz Aerosol Spray, PK12 (5181)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- NILFISK Filter, Upstream Filter, HEPA (1471104500)
- NILFISK Carbon Impregnated Filter (01796549)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Disc Filter, Wet/Dry, Motor Filter (1408682500)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- Nilfisk Vacuum Filters