Shop All Vacuum Filters
Nilfisk
Filter, HEPA Efficiency
Mfr # 302003721
Zoro # G5982672
product price: $102.51
/ea
Free Shipping & Returns
$102.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Dome Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models ATEX - TYPE 22, ATTIX 30, ATTIX 30/40/50, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 40 INOX, ATTIX 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 302003721
- Zoro # G5982672
- Country of Origin Hungary
- Category Vacuum Filters
Dimensions
Length | 6 1/2 in |
Height | 4 in |
Width/Diameter | 4 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Dome Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | ATEX - TYPE 22, ATTIX 30, ATTIX 30/40/50, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 40 INOX, ATTIX 50 |
Filter Type | Motor Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Item | Dome Filter |
For Use With | 32FW91 |
Efficiency | HEPA |
Filter Reusability | Reusable |
Description
Dome Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models ATEX - TYPE 22, ATTIX 30, ATTIX 30/40/50, ATTIX 30/40/50 - H-CLASS, ATTIX 30/40/50 - M-CLASS, ATTIX 40 INOX, ATTIX 50, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 4 in, Length 6 1/2 in, Width/Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - SIDE, S CHANNEL MOUNT SINGLE EDGE, 3/8 TAN, FITS TN 86859 (1058729)
- HOMESTEAD Portable Garment Steamer Red (HO861387)
- MR. CLEAN Turbo Plunger & Bowl Brush Set, 12 1/2" Handle w/ 6" Dia Bowl, White (440436)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol, PK2 (97805PK)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK Filter, Use w/12A502-12A505 (302000490)
- NILFISK Cartridge Filter, Wet/Dry, Cartridge Filter (M90019)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Cartridge Filter, Dry, ULPA Cartridge Filter (01737631)
- NILFISK HEPA Filtered Safe-Pak (81303218)
- CRAFTSMAN 2pk Wet Application Filter for 5 to 20 Gallon Wet/Dry Vacs and Shop Vacuums, 2PK (CMXZVBE38778)
- Nilfisk Vacuum Filters