Shop All Vacuum Filters
Nilfisk
Filter, HEPA Efficiency
Mfr # 107400564
Zoro # G5872081
product price: $220.28
/ea
Free Shipping & Returns
$220.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models ATTIX 7, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, ATTIX 995 H/M TYPE 22, IVB 965 SD XC, IVB 995 ATEX TYPE 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107400564
- Zoro # G5872081
- UPC # 05715492044719
- Country of Origin Romania
- Category Vacuum Filters
Dimensions
Length | 11 in |
Height | 7 1/2 in |
Width/Diameter | 11 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | ATTIX 7, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, ATTIX 995 H/M TYPE 22, IVB 965 SD XC, IVB 995 ATEX TYPE 22 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | 32FW82 |
Efficiency | HEPA |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models ATTIX 7, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, ATTIX 995 H/M TYPE 22, IVB 965 SD XC, IVB 995 ATEX TYPE 22, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 1/2 in, Length 11 in, Width/Diameter 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CLOG BUSTER 1-1/2"" - 3"" (33441)
- PROTEAM Caster, ProGuard 4 (510109)
- GOJO 8712-04 Antibacterial Plum Foam Handwash Purple ADX-7, 4PK (2488124)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Airlaid, 50 Wipes, 13 in x 13 in, 16 PK (29215)
- NILFISK Sleeve Filter, Dry, Vacuum Sac Filter (1471099500)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- NILFISK Carbon Impregnated Filter (01796549)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- Nilfisk Vacuum Filters