Shop All Vacuum Filters
Nilfisk
Filter, HEPA Efficiency
Mfr # 107400449
Zoro # G6011056
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models ATTIX 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107400449
- Zoro # G6011056
- Country of Origin Romania
- Category Vacuum Filters
Dimensions
Length | 10 1/2 in |
Height | 4 1/2 in |
Width/Diameter | 10 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | ATTIX 30 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | 32FW91 |
Efficiency | HEPA |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models ATTIX 30, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 4 1/2 in, Length 10 1/2 in, Width/Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GODDARDS Cabinet Makers Wax Lemon Scent Fine Furniture Cleaner and Polish 12 oz Spray (704236)
- IMPACT PRODUCTS Duster, Lambs Wool 33-60" (3106)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Orange/Tropical Fruit, PK10 (PWR-4O-10)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- ATRIX Sampling Filter, For Critical Area Vacuum (SFU15/6)
- Nilfisk Vacuum Filters