Shop All Vacuum Filters
Nilfisk
Filter, Exhaust Filter, HEPA
Mfr # 1408404500
Zoro # G4132746
product price: $70.01
/ea
$70.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models GD 2000, GDP 2000, GDS 2000, HDS 2000
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1408404500
- Zoro # G4132746
- Country of Origin Sweden
- Category Vacuum Filters
Dimensions
Length | 4 1/2 in |
Height | 3 1/4 in |
Width/Diameter | 7 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | GD 2000, GDP 2000, GDS 2000, HDS 2000 |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Mfr. No. 121694 |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD 2000, GDP 2000, GDS 2000, HDS 2000, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 3 1/4 in, Length 4 1/2 in, Width/Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- BERRY PLASTICS Berry Plastics 626055 16 x 100 ft. 6 Mil; Clear Polyethylene Film (199026)
- BETCO Factory Formula HP Degreaser (BET1930400)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- NILFISK Filter, Use w/12A502-12A505 (302000490)
- NILFISK HEPA Filtered Safe-Pak (81303218)
- BLACK & DECKER FILTER WHITE (BSVF1)
- Nilfisk Vacuum Filters