Shop All Vacuum Filters
Nilfisk
Filter, Exhaust Filter, 4 gal., HEPA, PK5
Mfr # 1406879500
Zoro # G3990734
product price: $22.29
/pk 5, $4.46/ea
$22.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models UZ934
- Filter Type Exhaust Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1406879500
- Zoro # G3990734
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 5 in |
Height | 1 1/4 in |
Width/Diameter | 6 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | UZ934 |
Filter Type | Exhaust Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Item | Disc Filter |
For Use With | Mfr. No. 48315 |
Includes | Pk 5 |
Efficiency | HEPA |
Filter Reusability | Non-Reusable |
Description
Disc Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models UZ934, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Non-Reusable, Height 1 1/4 in, Length 5 in, Width/Diameter 6 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 23 in, Super Plus-Duty, 1.3 mil, Red, 250 PK (WSL2423R)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- SCOTT Towels, Mulitfold, (KCC01804)
- NILFISK Cartridge Filter, Dry, ULPA Cartridge Filter (01737631)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- NILFISK Filter, HEPA Efficiency (107400564)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- NILFISK Filter, HEPA Efficiency (107400449)
- NILFISK Dome Filter, Wet/Dry, Foam Filter (01786000)
- CRAFTSMAN General Purpose and Wet Replacement Filter for 5-20 Gal. Wet/Dry Shop Vacuums (CMXZVBE38779)
- Nilfisk Vacuum Filters