Shop All Vacuum Parts
Nilfisk
Filter Clamp, 360mm
Mfr # 8-18078
Zoro # G5991675
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 1-118N
- Fits Brand Nilfisk-Advance
- For Use With Mfr. Model Number 1-118N
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 8-18078
- Zoro # G5991675
- Country of Origin Italy
- Category Vacuum Parts
Details
Item | Filter Clamp,360mm |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 1-118N |
Fits Brand | Nilfisk-Advance |
For Use With Mfr. Model Number | 1-118N |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Filter Clamp,360mm |
Description
Filter Clamp,360mm, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-118N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., PK12 (PC-52DP)
- TENNANT Degreaser, 2.5 Gal Jug, Liquid, Red, 2 PK (9006776)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- NILFISK Shaker Handgrip (8-40373)
- NILFISK Grounded Power Cord, 30 Ft. (11827420)
- NILFISK D70/38 FE Reducer (7-22309)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- NILFISK Liner, 19 gal., PK25 (01719000)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Vacuum Crevice Tool Attachment for Tight Places (WS25002A)
- Nilfisk Vacuum Parts