Shop All Dust Collector Accessories
Nilfisk
Filter, 5inL x 16inW, Usewth Mfr No127/137
Mfr # 8-17455
Zoro # G9223891
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type HEPA
- Material Glass Fibre
- Reusable Non-reusable
- For Use With Mfr. No. 127/137
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 8-17455
- Zoro # G9223891
- Country of Origin Italy
- Category Dust Collector Accessories
Dimensions
Height | 16 in |
Width | 16" |
Length | 5 in |
Width/Diameter | 16 in |
Details
Item | Cartridge Filter |
Filter Type | HEPA |
Material | Glass Fibre |
Reusable | Non-reusable |
For Use With | Mfr. No. 127/137 |
Filtration Type | HEPA |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Product Grouping | Cartridge Filter |
Filter Pickup Type | Dry |
Filter Material | Paper |
Fits Vacuum Brand | Nilfisk |
Filter Reusability | Non-Reusable |
Fits Vacuum Models | 127/137 |
For Vacuum Type | Shop Vacuum |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 127/137, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 16 in, Length 5 in, Width/Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- BOSCH Hammer Drill Bit (LBHX001)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- SATA Tool Box, Metal, Green, 20 in W (ST95103ASC)
- NILFISK Filter, 4 in. L x 19 in. W x 19 in. H (40000460)
- NILFISK Dust Bag, 1in. L x 12in. W x 10in. H, PK5 (81585000)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- NILFISK Liner, 3 in. L x 16 in. W x 13 in. H, PK25 (01710225)
- MILWAUKEE TOOL Small and Large Dust Extractor Nozzles for HAMMERVAC Dust Extractors (2 pk) (49-90-2302)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- DAYTON Hose Extension Kit (3AA36)
- Nilfisk Dust Collector Accessories