Shop All Dust Collector Accessories
Nilfisk
Filter, 5 in. L x 22 in. W x 16 in. H
Mfr # 40000425
Zoro # G9223864
original price:
$781.45
24% off
new price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S-Series, T-Series
- Reusable Reusable
- Filter Type Anti-Static
- Width 22"
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 40000425
- Zoro # G9223864
- UPC # 094728307329
- Country of Origin Italy
- Category Dust Collector Accessories
Dimensions
Width | 22" |
Height | 16 in |
Length | 5 in |
Width/Diameter | 22 in |
Details
Item | Sleeve Filter |
For Use With | S-Series, T-Series |
Reusable | Reusable |
Filter Type | Anti-Static |
Material | Polyester |
Filter Efficiency | 99.7% at 1.5 micron |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | T22PLUS ATEX, T40PLUS ATEX, T40WPLUS ATEX, VHC200 |
Filtration Type | Standard |
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Sleeve Filter |
Filter Material | Cloth |
Filter Pickup Type | Wet/Dry |
Filter Reusability | Reusable |
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models T22PLUS ATEX, T40PLUS ATEX, T40WPLUS ATEX, VHC200, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.7 Percent at 1.5 micron, Filter Material Cloth, Filter Reusability Reusable, Height 16 in, Length 5 in, Width/Diameter 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- HHIP Synthetics Coolant Tester - Refractometer 0-15% (8010-0019)
- KRAFT TOOL Pool Trowel, Wood, 7-7/8" Shank, 16x3" (CF273B)
- NILFISK Dust Bag, 1in. L x 12in. W x 10in. H, PK5 (81585000)
- NILFISK Filter, 4 in. L x 19 in. W x 19 in. H (40000460)
- NILFISK Liner, 3 in. L x 16 in. W x 13 in. H, PK25 (01710225)
- DAYTON Hose Extension Kit (3AA35)
- HARDIN Universal 5-Inch Dust Extracting Surface Grinding Shroud (DS5H)
- HUTCHINS MANUFACTURING DETACHABLE REUSABLE DUST BAG (HU1350-1)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- Nilfisk Dust Collectors & Accessories