Shop All Vacuum Filters
Nilfisk
Filter, 4" H, 6" W, HEPA
Mfr # 107413555
Zoro # G8500311
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Glass Fiber
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107413555
- Zoro # G8500311
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 6 in |
Height | 4 in |
Width | 6" |
Width/Diameter | 5 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Glass Fiber |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148 |
Includes | Cartridge |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models ATTIX 33, ATTIX 33 M-H, ATTIX 44, ATTIX 44 M-H, VHS 40, VHS 42 M-H, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 4 in, Length 6 in, Width/Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- 3M General Purpose Hand Pad, 7447B, Grit Very Fine, Maroon, 6"X9" (48011-04229)
- NOBLES Brush, Carbon (22117)
- SELLARS Reclaimed Rags - Colored Knit/Polo, 25 Lbs. (99205)
- NILFISK Disc Filter, Wet/Dry, Motor Filter (1408682500)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- Nilfisk Vacuum Filters