Shop All Vacuum Filters
Nilfisk
Filter, 14-31/32" L, 18-1/2" W, 5-1/2" H
Mfr # 40000702
Zoro # G1925660
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models VHC200, VHW420/421
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 40000702
- Zoro # G1925660
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Width | 18-1/2" |
Length | 15 in |
Height | 5 1/2 in |
Width/Diameter | 18 1/2 in |
Details
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | VHC200, VHW420/421 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Material | Polyester |
Item | Vacuum Filter |
Efficiency | 99.7% Down to 1.5 Microns |
Filter Reusability | Reusable |
Filter Efficiency | 99.9% at 1.5 micron |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHC200, VHW420/421, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 1.5 micron, Filter Material Paper, Filter Reusability Reusable, Height 5 1/2 in, Length 15 in, Width/Diameter 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89460)
- MIDWEST RAKE CAM Set, Size 5, 5/16" L, 3 Settings, PK2 (57085)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29356)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- NILFISK Filter, Use w/12A502-12A505 (302000490)
- NILFISK Sleeve Filter, Wet/Dry, Main Filter (61909800)
- NILFISK Vacuum Filter, 19-3/4" L, 5-3/4" H, Wet/Dry (40000338)
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- NILFISK HEPA Filtered Safe-Pak (81303218)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- Nilfisk Vacuum Filters