Shop All Vacuum Filters
Nilfisk
Filter, 13-31/32" L, 20-19/32" W, 4-3/8" H
Mfr # 40000492
Zoro # G1925618
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Nilfisk
- Fits Vacuum Models VHC200
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 40000492
- Zoro # G1925618
- Country of Origin Italy
- Category Vacuum Filters
Dimensions
Length | 14 in |
Width | 20-19/32" |
Height | 4 1/2 in |
Width/Diameter | 20 3/4 in |
Details
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Nilfisk |
Fits Vacuum Models | VHC200 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Material | Polyester/Polyurethane |
Item | Vacuum Filter |
Efficiency | 99.5% Down to 1.5 Microns |
Filter Reusability | Reusable |
Filter Efficiency | 99.1% at 1.5 micron |
Bag Pickup Type | Wet/Dry |
Bag Reusability | Reusable |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHC200, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.1 Percent at 1.5 micron, Filter Material Paper, Filter Reusability Reusable, Height 4 1/2 in, Length 14 in, Width/Diameter 20 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF2 (1TZF2)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK (1194)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- NILFISK Dome Filter, Wet/Dry, Foam Filter (01786000)
- NILFISK Filter, Upstream Filter, HEPA (1471104500)
- PROTEAM Vacuum Filter, Dry Pickup, 14" L, PK10 (107502)
- Nilfisk Vacuum Filters