Shop All Vacuum and Blower System Accessories
Nilfisk
EXP Pipe Nozzle, 50mm
Mfr # M50042
Zoro # G3760990
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50mm Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # M50042
- Zoro # G3760990
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Details
Item | EXP Pipe Nozzle |
For Use With | 50mm Accessories |
Description
Vacuum Accessory, 12" EXP Wall Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- POWERBUILT 9Pc Short Arm Tamper Proof Star Key Set (941071)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- NILFISK SS Extension Wand, 1-1/2" (107408074)
- JET-KLEEN Safe Personnel Blow-off & Drying System (JK-WTB1F)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- MIDWEST FASTENER 3/16" x 1-1/4" Rubber Vacuum Caps 8PK (32743)
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- MAKITA $BLOWER VAR. SPEED (MPUB1103)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- Nilfisk Vacuum and Blower System Accessories