Shop All Wet Dry Vacuums
Nilfisk
Exhaust Diffuser Blower Kit
Mfr # 4089100298
Zoro # G6549389
product price: $185.59
/ea
Free Shipping & Returns
$185.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exhaust Diffuser Blower Kit
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models SN18WD
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 4089100298
- Zoro # G6549389
- Country of Origin Italy
- Category Wet Dry Vacuums
Details
Item | Exhaust Diffuser Blower Kit |
Includes | Exhaust Diffuser Blower Kit |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | SN18WD |
Fits Vacuum Brand | Nilfisk |
Description
Exhaust Diffuser Blower Kit, Includes Exhaust Diffuser Blower Kit, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models SN18WD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Liquid Wax, 126g, Clear, 50 Hour, PK36 (30516)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- NINJA Shark Navigator Vacuum (NV105)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- NILFISK Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard (302001541)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- RIDGID 9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD09001)
- Nilfisk Wet Dry Vacuums