Shop All Wet Dry Vacuums
Nilfisk
Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm
Mfr # 107412640
Zoro # G0058950
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 130 cfm
- Amps 8.5
- Average Brush Life 1,000 hr
- Filter Type HEPA
- Hose Dia. 1-37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107412640
- Zoro # G0058950
- UPC # 094728376813
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-37/64" |
Hose Length | 8 ft. |
Tank Size | 12 gal |
Vacuum Hose Dia. | 2 in |
Width | 16 in |
Power Cord Length | 50 ft |
Height | 36 1/2 in |
Length | 17 in |
Vacuum Hose Length | 8 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 130 cfm, Static Pressure 89 in, Sound Level 67 dB, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 7 1/4 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,000 W, Current 8.3 A, Voltage 120 V, Height 36 1/2 in, Length 17 in, Width 16 in, Average Brush Life 1,000 hr, Vacuum Hose Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- REGISTRY Wastebasket Liner, 20 Qt. (EK9474L01)
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412178)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412176)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- NILFISK Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard (302001541)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- Nilfisk Wet Dry Vacuums