Shop All Vacuum Accessories
Nilfisk
Dust Brush, 2" D, 3-1/2" L, 4" W
Mfr # 4072200570
Zoro # G4352409
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dust Brush
- Material Rubber
- Length 3 1/2 in
- Width 4 in
- For Hose Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 4072200570
- Zoro # G4352409
- Country of Origin Denmark
- Category Vacuum Accessories
Dimensions
Length | 3 1/2 in |
Width | 4 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Details
Brush Type | Dust Brush |
Material | Rubber |
Fits Vacuum Brand | Nilfisk |
Item | Dust Brush |
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Models | 118, S2, S3, S3B, VHS255 |
Attachment Product Grouping | Dust Brushes |
Description
Dust Brushes, For Hose Diameter 2 in, Material Rubber, Length 3 1/2 in, Width 4 in, Depth 2 in, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B, VHS255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Personal Seat Toilet Seat Cover Dispenser, 17.4x3.33x13, Smoke/Gray (9506)
- TOUGH GUY Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, Green, 5 Pack (402W24)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGUPRO14T (40332-01)
- NELLIES Laundry Soda 200 Loads Bucket (NLS200)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- NILFISK Flexi Crevice Nozzle, 1-1/4in dia., Rubber (81140900)
- NILFISK Commercial Squeegee, 16", Mfr. No. M60004 (5149)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- NILFISK Trolley Handle Kit (107413552)
- NILFISK Antistatic Hose Cuff, 1-1/2in dia, Plastic (01716300)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- Nilfisk Vacuum Accessories