Shop All Dust Collector Accessories
Nilfisk
Dust Bag, 1in. L x 12in. W x 10in. H, PK5
Mfr # 81585000
Zoro # G9223855
product price: $50.79
/pk 5, $10.16/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- For Use With Mfr. No. GM810/811
- Material Paper
- Reusable Non-reusable
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 81585000
- Zoro # G9223855
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Height | 10 in |
Width | 12" |
Length | 1 in |
Width/Diameter | 12 in |
Details
Item | Vacuum Bag |
For Use With | Mfr. No. GM810/811 |
Material | Paper |
Reusable | Non-reusable |
Bag Type | Paper |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Bag Material | Paper |
Filter Efficiency | 95.50% |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Nilfisk |
Ply Count | 2-Ply |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | GM 810, GM 811, VHW310, VHW311, VHW320 IC, VHW321 |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GM 810, GM 811, VHW310, VHW311, VHW320 IC, VHW321, Bag Filtration Type Standard, Filter Efficiency 95.50 Percent, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 10 in, Length 1 in, Width/Diameter 12 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm Nut Grip 26mm 3/8 Sq. Drive (3450M-12)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4463)
- EDROY 1.5X Magni-Focuser (102)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- NILFISK Filter, 5inL x 16inW, Usewth Mfr No127/137 (8-17455)
- NILFISK Liner, 3 in. L x 16 in. W x 13 in. H, PK25 (01710225)
- NILFISK Filter, 4 in. L x 19 in. W x 19 in. H (40000460)
- HUSQVARNA Pre-Separator, 22" W x 56" H (C5500)
- DAYTON Hose Extension Kit (3AA34)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- Nilfisk Dust Collectors & Accessories