Shop All Vacuum Accessories
Nilfisk
Drum Top Vacuum Head
Mfr # 4012300157
Zoro # G701701432
product price: $2,525.00
/ea
Free Shipping & Returns
$2,525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Features 50 mm Quick Disconnect Inlet, Dual Toggle Switches, Manometer, Painted Dark Gray Drum Ring, Top-Mounted Manual Filter Shaker
- Diameter 24 in
- Weight 50 lb
- Power Cord Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 4012300157
- Zoro # G701701432
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Height | 16 in |
Diameter | 24 in |
Power Cord Length | 30 ft |
Vacuum Hose Dia. | 2 in |
Details
Features | 50 mm Quick Disconnect Inlet, Dual Toggle Switches, Manometer, Painted Dark Gray Drum Ring, Top-Mounted Manual Filter Shaker |
Item | Drum Top Vacuum Head |
Weight | 50 lb |
Number of Motor Stages | 1 |
Voltage | 120 V AC |
Includes | Standard L-Class Polyester Star Filter |
Static Pressure | 83 in |
Number of Power Heads | 1 |
Vacuum Air Flow | 176 cfm |
Power | 2,000 W |
Vacuum Filtration Type | Standard |
Peak Horsepower | 2 1/2 hp |
Motor Efficiency Type | Brushed |
Vacuum Power Source | Corded |
Plug Type | Three Prong |
Sound Level | 74 dB |
For Drum Capacity | 55 gal |
Vacuum Pickup Type | Dry |
Frequency | 60 Hz |
Current | 14.5 A |
Description
Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 176 cfm, Static Pressure 83 in, Sound Level 74 dB, Vacuum Hose Dia. 2 in, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 2 1/2 hp, Power 2,000 W, Current 14.5 A, Frequency 60 Hz, Voltage 120 V AC, Height 16 in, Diameter 24 in, Weight 50 lb, Power Cord Length 30 ft, Plug Type Three Prong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- BRONCO 44 gal Round Trash Can, Orange (84104424)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, White (R4020WHT)
- NATUR BAG 3 gal Trash Bags, 0.65 mm, 20 PK (NT1025-X-00009)
- NILFISK Commercial Squeegee, 16", Mfr. No. M60004 (5149)
- NILFISK Antistatic Hose Cuff, 1-1/2in dia, Plastic (01716300)
- NILFISK Flexi Crevice Nozzle, 1-1/4in dia., Rubber (81140900)
- NILFISK Suction Hose, 13 ft (15365)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- NILFISK Vacuum Hose, 10 ft. L, Gray (15805)
- PROTEAM Floor Tool, Multi-Surface, 10" (106709)
- Nilfisk Vacuum Accessories