Shop All Vacuum Filters
Nilfisk
Dome Filter, Wet/Dry, Foam Filter
Mfr # 01786000
Zoro # G0962735
original price:
$18.55
5% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Dome Filter
- Fits Vacuum Brand Nilfisk
- Bag Type Wet/Dry
- Fits Vacuum Models VT60, VT60CR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01786000
- Zoro # G0962735
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Height | 7 in |
Length | 5 1/2 in |
Width/Diameter | 5 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Dome Filter |
Fits Vacuum Brand | Nilfisk |
Bag Type | Wet/Dry |
Fits Vacuum Models | VT60, VT60CR |
Filter Type | Foam Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Foam |
Type | Wet/Dry Pickup |
Item | Dome Filter |
For Use With | Mfr .No. GWD 120, GWD 220 |
Filter Reusability | Reusable |
Description
Dome Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VT60, VT60CR, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 7 in, Length 5 1/2 in, Width/Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- ECOLAB FOOD SAFETY Blue Dual Chamber Down Press Wringer Mop Bucket (89990207)
- A & I PRODUCTS Eversoak� Light Duty Absorbent Pads (15" X 19") 20" x16" x18.5" (A-AP22883)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- NILFISK Carbon Impregnated Filter (01796549)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- Nilfisk Vacuum Filters