Shop All Vacuum Parts
Nilfisk
Discharge Hose, For 10W854, 50 Ft
Mfr # 100089
Zoro # G3597587
product price: $301.04
/ea
Free Shipping & Returns
$301.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models M60004
- For Use With Mfr. Model Number M60004
- For Use With 10W854
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 100089
- Zoro # G3597587
- UPC # 094714545506
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Discharge Hose |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | M60004 |
For Use With Mfr. Model Number | M60004 |
For Use With | 10W854 |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Discharge Hose |
Description
Discharge Hose, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models M60004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Blue (737204)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- LIBMAN COMMERCIAL 24 Straight Floor Squeegee With Handle, 6PK (1038)
- NILFISK D70/38 FE Reducer (7-22309)
- NILFISK Shaker Handgrip (8-40373)
- NILFISK Liner, 19 gal., PK25 (01719000)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- NILFISK Filter Clamp, 460mm (8-18079)
- NILFISK Grounded Power Cord, 30 Ft. (11827420)
- DIRT DEVIL VAC BELT STYLE 15 PK2 (3-SN0220-001)
- Nilfisk Vacuum Parts