Shop All Vacuum Filters
Nilfisk
Disc Filter, Wet/Dry, Motor Filter
Mfr # 1408682500
Zoro # G0911741
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Nilfisk
- Bag Type Wet/Dry
- Fits Vacuum Models Eliminator Pro II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1408682500
- Zoro # G0911741
- Country of Origin Sweden
- Category Vacuum Filters
Dimensions
Length | 2 1/4 in |
Height | 1 in |
Width/Diameter | 2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Nilfisk |
Bag Type | Wet/Dry |
Fits Vacuum Models | Eliminator Pro II |
Filter Type | Motor Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Type | Wet/Dry Pickup |
Item | Disc Filter |
For Use With | Mfr. No. 9058913010, Eliminator II, GWD 255, GWD 120, GWD 220 |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Eliminator Pro II, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 1 in, Length 2 1/4 in, Width/Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VECTAIRE V-Air MVP Dispenser Fragrance Refill - Spray - 6000 ft³ - Citrus Mango, 6PK (VTSSOLIDCIT)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 140 Wipes, 10 1/2 in x 9 1/4 in, 16 PK (05120)
- HERITAGE 60 gal Trash Bags, 44 in x 56 in, Heavy-Duty, 1.2 mil, Black, 100 PK (H8856SH)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- DEWALT HEPA Replacement Filter for DC500 (DC5001H)
- Nilfisk Vacuum Filters