Shop All Vacuum Filters
Nilfisk
Disc Filter, Dry, Pre-Filter
Mfr # 1471095500
Zoro # G1813113
product price: $18.79
/pk 3, $6.26/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Nilfisk
- Bag Type Dry
- Fits Vacuum Models GD10, GD5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1471095500
- Zoro # G1813113
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 5/16 in |
Length | 2 3/4 in |
Width/Diameter | 3 1/2 in |
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Nilfisk |
Bag Type | Dry |
Fits Vacuum Models | GD10, GD5 |
Filter Type | Pre-Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Dry Only Pick Up |
Item | Disc Filter |
For Use With | Mfr. No. GD10 Back |
Includes | Upstream HEPA Filter, Accessory Kit with Hose Assembly, Telescoping Wands, Universal Nozzle, Crevice Nozzle, Dust Brush, Float Assembly, 50 ft. Yellow Safety Cord |
Efficiency | HEPA |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD10, GD5, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 1 5/16 in, Length 2 3/4 in, Width/Diameter 3 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RJ8 1 Quart Mint Scent Restroom Cleaner (711003)
- ROEBIC Septic Tank & Cesspool Cleaner K-57 (RO309407)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- NILFISK Disc Filter, Dry, Exhaust Filter (1471089500)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- NILFISK Vacuum Filter, 19-3/4" L, 5-3/4" H, Wet/Dry (40000338)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- NILFISK Filter, Upstream Filter, HEPA (1471104500)
- ZEROWATER Zerowater 4934246 Ready-Pour 96 oz Blue Water Filtration Pitcher (4934246)
- Nilfisk Vacuum Filters