Shop All Vacuum Filters
Nilfisk
Disc Filter, Dry, Exhaust Filter
Mfr # 1471089500
Zoro # G2671121
product price: $37.69
/pk 3, $12.56/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Reusable Non-reusable
- Filter Product Grouping Disc Filter
- Material Plastic
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1471089500
- Zoro # G2671121
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 3/4 in |
Length | 4 1/4 in |
Width/Diameter | 3 in |
Details
For Vacuum Type | Backpack Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Disc Filter |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
Bag Type | Dry |
Fits Vacuum Models | GD10, GD5 |
Filter Type | Exhaust Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Dry Only |
Item | Disc Filter |
For Use With | Mfr. No. GD10 Back |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GD10, GD5, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 1 3/4 in, Length 4 1/4 in, Width/Diameter 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- TIDE Tide Free & Gentle Laundry Detergent Liquid Pod 14 oz., PK6 (93829)
- PACTEC 201 gal LiftPac, White (VP333-7.5L6SSZT)
- NILFISK Filter, Prefilter, HEPA (1406667040)
- NILFISK Carbon Impregnated Filter (01796549)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- Nilfisk Vacuum Filters