Shop All Vacuum Accessories
Nilfisk
Crevice Tool, 20" L, 2" Dia.
Mfr # 7-21026
Zoro # G4352768
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 20 in
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Critical Area Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 7-21026
- Zoro # G4352768
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 20 in |
For Hose Diameter | 2 in |
Diameter | 2 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Critical Area Vacuum |
Item | Crevice Tool |
Fits Vacuum Models | 118, S2, S3, S3B, VH0 200, VHS255 |
Attachment Product Grouping | Crevice Tools |
Description
Crevice Tools, For Hose Diameter 2 in, Material Steel, Length 20 in, Diameter 2 in, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B, VH0 200, VHS255
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 6.65 Lb Pro-Tech Step #3 - Wood Brightener (FTECBGA)
- BRONCO 32 gal Round Trash Can, Yellow (84103204)
- PROTEAM Restaurant Tool Kit (100727)
- BOBRICK Soap Dispenser (2111)
- NILFISK Nozzle, 1-37/64" Attachment Dia. (7-22030)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- NILFISK Suction Hose, 13 ft (15365)
- NILFISK Vacuum Accessory (7-22231)
- NILFISK Wet/Dry Vacm Accssory Kt, 50mm Nlfsk Hose (01760445)
- NILFISK Antistatic Hose, 1-1/4", For Use w/ 12A503 (30657)
- SANITAIRE Extractor Hose 15 ft. with Upholstery (SC81B)
- Nilfisk Vacuum Accessories